SANWA SUPPLY Fast LC connector for optical fiber cables

Sebelum PPN:
Rp1.199.900
Spesifikasi
Connector ShapeLC connector
Operation EnvironmentFor indoor use
PolishingUPC
QuantityFour
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable Cable0.9mm core, 2.0mm jacket fiber cord
Suitable ToolHKB-TL36 Optical Fiber Cleaver / HKB-TL37 Optical Fiber Stripping Tool / HKB-AC-CL5 Cleaning Sheet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No polishing or gluing required, optical fast connector that can be processed on-site. No polishing or gluing required on the end face. Simply insert the optical fiber cord into the connector and secure it. This optical fast connector can be processed on-site. The end face is UPC polished, so there is no need for troublesome polishing. The connector has a built-in mechanical splice structure, so the connector can be easily attached to the tip of the optical fiber cord. A wedge unit is included with the product, so no special tools are required for connector assembly. (A fiber wire tool such as a sheath stripper and a cleaver (cutter) is required.) It can be used with fiber cords with either 0.9 mm or 2.0 mm sheath.

Ulasan Produk

Tidak ada ulasan