Logicool F310 Gamepad

Sebelum PPN:
Rp639.900
Spesifikasi
AS ONE Part Number64-3939-53
Button Specifications1 axis cross key, 4 switches
Cable Length (m)1.8
CompatibilityWindows 11, Windows 10, Windows 8, Windows 7, or Windows Vista, ChromeOS, Internet connection required (for optional software download)
Dimensions, Width W x Depth D x Height H (mm)189x122x66
InterfaceUSB
Mass (g)About 210
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsProduct itself, instruction manual, warranty policy, warranty card
TypeGame pad
Warranty Period3 year free warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wired type PC game controller with excellent comfort and operability, equipped with Xinput / DirectInput selector switch, you can enjoy old games and latest games
Feature
Specification
Input standards: Xinput, DirectInput (software installation required)

Ulasan Produk

Tidak ada ulasan