SANWA SUPPLY Extension cord with intermediate switch

Sebelum PPN:
Rp329.900 - Rp369.900
Spesifikasi
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)104.5x35x23.6
FunctionWith intermediate switch, With power-on lamp, With insulation cap, Double coating, Double structure
Number of Outlets1
Outlet Type2P
Plug Shape2P Swing plug
Rated Capacity15A / 125V (up to 1500W)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With an intermediate switch, you can turn the device on and off, and you can also add a switch to your tap without a switch.
With an energization confirmation lamp, you can check the usage status at a glance.
A swing plug with an insulating cap to prevent a terrifying outlet fire.

Ulasan Produk

Tidak ada ulasan