SANWA SUPPLY Extender_PoE_Waterproof

Sebelum PPN:
Rp3.899.900
Spesifikasi
Access MethodCSMA/CD
Buffer Memory128Kbytes (dynamic allocation to each port)
ColorSilver
Communication ProtocolFull duplex / half duplex
Data Transfer Rate1000(1000BASE-T)
Dimensions, Width W x Depth D x Height H (mm)150x72.94x43.8
ESD Protection6000VDC (supports Ethernet ESD protection)
Mass (g)About 372
Maximum Power Consumption (W)0.7
Number of Ports2 ports
Operating EnvironmentOperating temperature: -20 to 60°C, humidity: 5 to 90% (no condensation) Storage temperature: -40 to 80°C, humidity: 10 to 90% (no condensation)
PortInput: IEEE802.3af/at/bt, 1000BASE-T/100BASE-TX/10BASE-T (RJ-45) AUTO-MDIX x 1 port, Output: IEEE802.3af/at, 1000BASE-T/100BASE-TX/10BASE-T (RJ-45) AUTO-MDIX x 2 ports
Power Supply MethodAlternative A
Set ContentsProduct body x 1, instruction manual (warranty card) x 1, clamp nuts x 3, ceiling rings x 3, ceiling covers x 3, wall screws x 4, anchors x 4, ground wire x 1, wrench x 1
StandardIEEE802.3 (10BASE-T) / IEEE802.3u (100BASE-TX) / IEEE802.3ab (1000BASE-T) / IEEE802.3x (Flow control for Full-Duplex) [PoE receiving port] IEEE802.3af/at/bt (90W), [PoE supply port] IEEE802.3af/at (30W)
Switching MethodStore&Forward
WaterproofIP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This PoE extender supports IEEE802.3bt (90W)/at (30W)/af (15.4W) PoE reception and can extend the cable length up to 100m while supplying power and communicating with two PoE devices (IEEE802.3at/af). By receiving IEEE802.3bt (90W) PoE power, this product can be distributed to two devices and supply IEEE802.3at (30W) and af (15.4W) PoE power. This industrial PoE extender supports the waterproof standard IP67 and enables the transmission and extension of PoE signals outdoors. It can operate in a wide range of environments with an operating temperature range of -20 to 60°C. Since the main unit operates on PoE power, no power cable is required for relaying/extending. By relaying up to two of these products, the LAN cable can be extended up to approximately 300m. In addition, the distributed LAN signal can be further distributed to supply power and communicate with multiple PoE devices. Equipped with an LED that allows you to check communication and power supply status.

Ulasan Produk

Tidak ada ulasan