Spesifikasi
| Audio Standard | Compatible: Compatible: PCM |
|---|---|
| Case Material | ABS,PC |
| Compatible Products | VGA-EXWHD12C,VGA-EXWHD12 |
| Delay time (ms) | Video: Video: 1080p / approx. 1004K / approx. 250 |
| Frequency used (GHz) | Bandwidth: 5.1GHz to 5.25GHz |
| HDMI Standard | HDMI Ver1.4 |
| Humidity Range (%) | Environmental conditions: Operating temperature: 10 to 80°C (no condensation), Storage temperature: 5 to 90°C (no condensation) |
| Installation conditions | Indoor use only |
| Interface | HDMI type A (19pin) male x 1 |
| Mass (g) | About 58 |
| Maximum Power Consumption (W) | 4.5 5V/0.9A *Power supply from a USB 5Gbps (USB3.2 Gen2/USB3.1 Gen2) compliant port or a USB-AC adapter with an output of 5V/1A or more is recommended. |
| Set Contents | Transmitter x 1, Power Supply Type-C Cable (approx. 1m x 1), Instruction Manual x 1 |
| Shape of Tip | Device Control (CEC): Device Control (CEC): Not supported |
| Size (mm) | W100xD34xH13 (case only) |
| Standard | (HDCP)(HDCP)HDCP1.4 |
| Suitable Equipments | *Compatible: Compatible with: HDMI *Video equipment, computers, document cameras, etc. that are equipped with an HDMI output terminal as standard |
| Supported Resolution | Input: Maximum 3840 x 2160 (30Hz) |
| Transmission distance (m) | Maximum 15 (no obstacles) *Depends on usage environment. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a transmitter (standalone) that can be added or expanded to the wireless HDMI extender VGA-EXWHD12/12C.
With simple pairing operations, it can be added to or expanded in an existing VGA-EXWHD12/12C environment. Multiple HDMI devices can be switched with the push of a button for wireless output one after the other.
Since it runs on USB power, it is ideal for conference systems and presentation environments using laptops, tablets, etc.
High-quality audio signals can be extended wirelessly at the same time as HDMI image signals.
It has obtained a technical standards compliance certificate (TELEC certification) for use in Japan.
*This product is a transmitter only. This product alone cannot transmit HDMI signals wirelessly. Please use it together with the manufacturer's wireless HDMI extender VGA-EXWHD12/12C.
*If you use this product in adjacent rooms, it may not work properly if it is within the range of radio wave interference. In that case, please stop using one of the products.
* Operation is not guaranteed on all devices.
*This product is for indoor use only. Outdoor use is prohibited by the Radio Law.
With simple pairing operations, it can be added to or expanded in an existing VGA-EXWHD12/12C environment. Multiple HDMI devices can be switched with the push of a button for wireless output one after the other.
Since it runs on USB power, it is ideal for conference systems and presentation environments using laptops, tablets, etc.
High-quality audio signals can be extended wirelessly at the same time as HDMI image signals.
It has obtained a technical standards compliance certificate (TELEC certification) for use in Japan.
*This product is a transmitter only. This product alone cannot transmit HDMI signals wirelessly. Please use it together with the manufacturer's wireless HDMI extender VGA-EXWHD12/12C.
*If you use this product in adjacent rooms, it may not work properly if it is within the range of radio wave interference. In that case, please stop using one of the products.
* Operation is not guaranteed on all devices.
*This product is for indoor use only. Outdoor use is prohibited by the Radio Law.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































_Transmitter%20only/p0P113482900-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
