Spesifikasi
| Interface | Transmitter: Input HDMI type A (19pin) female x 1 Receiver: Output HDMI type A (19pin) female x 1 |
|---|---|
| Maximum Resolution | 1920x1080(1080p) |
| Transmission distance | Up to 60m (without obstacles) *Depending on usage environment. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HDMI signals can be wirelessly extended up to 60m at full HD (1920 x 1080 pixels) resolution.*1
You can instantly go wireless by simply connecting the transmitter to a video output device such as a computer or document camera with HDMI, and the receiver to an LCD TV or projector.
The transmitter and receiver are already paired, so simply connecting them will start linking each other. No complicated setup is required.
High-quality HDMI video signals and high-quality audio signals can be extended wirelessly at the same time.
Infrared remote controls can also be sent and received wirelessly, allowing you to operate the device on the transmitter side from a distance.
This product is HDCP (High-bandwidth Digital Content Protection) compliant. *2
It has obtained a technical standards compliance certificate (TELEC certification) for use in Japan.
*1: Depends on the usage environment.
*2: The display and output device must also be HDCP compatible.
You can instantly go wireless by simply connecting the transmitter to a video output device such as a computer or document camera with HDMI, and the receiver to an LCD TV or projector.
The transmitter and receiver are already paired, so simply connecting them will start linking each other. No complicated setup is required.
High-quality HDMI video signals and high-quality audio signals can be extended wirelessly at the same time.
Infrared remote controls can also be sent and received wirelessly, allowing you to operate the device on the transmitter side from a distance.
This product is HDCP (High-bandwidth Digital Content Protection) compliant. *2
It has obtained a technical standards compliance certificate (TELEC certification) for use in Japan.
*1: Depends on the usage environment.
*2: The display and output device must also be HDCP compatible.
Feature
Specification*Compatible devices: Video equipment, home game consoles, and PCs with HDMI output terminals as standard. *Compatible output devices: TVs, PC displays, projectors, etc. with HDMI input terminals as standard. *Operation is not guaranteed for EIZO monitors. *Compatible input signal: HDMI *Compatible output signal: HDMI
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/o3P113482867-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
