SANWA SUPPLY Extender_HDMI (wireless)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Audio StandardCompatible: Compatible: PCM
Case MaterialABS,PC
Frequency used (GHz)Bandwidth: 5.1GHz to 5.25GHz
HDMI StandardHDMI Ver1.4
Humidity Range (%)Environmental conditions: Operating temperature: 10 to 80°C (no condensation), Storage temperature: 5 to 90°C (no condensation)
Installation conditionsIndoor use only
InterfaceTransmitter Input: HDMI Type A (19-pin) Male x 1, Receiver Output: HDMI Type A (19-pin) Male x 1
Mass (g)Transmitter: Approx. 58, Receiver: Approx. 54
Maximum Power Consumption (W)4.5 5V/0.9A *Power supply from a USB 5Gbps (USB3.2 Gen2/USB3.1 Gen2) compliant port or a USB-AC adapter with an output of 5V/1A or more is recommended.
Number of ConnectionsExpansion: Up to 20 units can be connected (up to 20 transmitters can be connected to one receiver)
Output SignalCompatible: Compatible: HDMI
Range of UseNumber of units that can be used in the same space: Up to 4 sets, up to 4 sets per 200 square meters. *Operation not guaranteed.
Set ContentsTransmitter x 1, Receiver x 1, Power Supply Type-C Cable (approx. 1m x 2), Instruction Manual x 1
Shape of TipDevice Control (CEC): Device Control (CEC): Not supported
Size (mm)W100xD34xH13 (case only)
Standard(HDCP)(HDCP)HDCP1.4
Suitable Equipments*Compatible: HDMI *Compatible output: TVs, PC displays, projectors, etc. that come standard with an HDMI input terminal *Video equipment, PCs, document cameras, etc. that come standard with an HDMI output terminal
Supported ResolutionInput: Maximum 3840 x 2160 (30Hz) Output: Maximum 3840 x 2160 (60Hz) *Upscaled for display
Transmission distance (m)Maximum 15 (no obstacles) *Depends on usage environment.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI video and audio signals can be transmitted wirelessly and displayed on a large TV or other device via HDMI output.
Input signals are supported up to 4K/30Hz (3840x2160/30Hz). If the connected TV supports 4K/60Hz, it will automatically upscale to 4K/60Hz (3840x2160/60Hz) resolution and display on a large TV. *The video output on the computer side must be set to 4K/30Hz, and the TV side must support 4K/60Hz video input. *The EDID information of the connected TV/display is determined and the image is automatically upscaled/downscaled to the appropriate resolution.
When connected to a Full HD TV (1080p), the image will automatically be downscaled to 1080p resolution (1920 x 1080/60Hz).
You can easily make the connection wireless by simply connecting the transmitter to a video output device such as a computer with HDMI output or a document camera, and the receiver to an LCD TV or projector.
The transmitter and receiver are already paired, so simply connecting them will start linking each other. No complicated settings such as software are required.
Since it runs on USB power, it is ideal for conference systems and presentation environments using laptops, tablets, etc.
With a simple pairing operation, you can add up to 20 transmitters (sold separately). You can switch between multiple HDMI devices with the touch of a button and output wirelessly one after the other.
Equipped with a function to temporarily turn off the extended output display by pressing a button on the transmitter side. This is a convenient function when you do not want to display unnecessary information, such as during a presentation. *When the video output of the HDMI device is turned off, the default screen of this product will be displayed on the TV or projector.
It can wirelessly transmit high-quality 4K resolution HDMI signals and high-quality audio signals at the same time.
It has obtained a technical standards compliance certificate (TELEC certification) for use in Japan.
*This product has the capacity to use up to 4 sets simultaneously in the same space (approximately 200m2 ), but the performance results vary greatly depending on the connected device and radio wave environment. Operation is not guaranteed when multiple sets are used simultaneously.
*If you use this product in adjacent rooms, it may not work properly if it is within the range of radio wave interference. In that case, please stop using one of the products.
*Since the transmitter and receiver of this product are paired individually, there will be no interference with devices that are not paired.
* Operation is not guaranteed on all devices.
*This product is for indoor use only. Outdoor use is prohibited by the Radio Law.
*This product supports 4K/60Hz high-resolution video output, but due to the nature of wireless video transmission, it cannot display the same high-quality image as a wired connection. Please be aware that the image quality will be lower than with a wired connection.

Ulasan Produk

Tidak ada ulasan