Spesifikasi
| Frequency Band (GHz) | 5.1 to 5.25 (used) |
|---|---|
| Input Signal | HDMI |
| Interface | Input: HDMI type A (19pin) male x 1, Output: HDMI type A (19pin) male x 1 |
| Maximum Power Consumption (W) | 2.5 |
| Maximum Resolution | 1920x1080(1080p) |
| Operating Temperature/Humidity Range | 0 to 40°C/10 to 80% (non-condensing) |
| Output Signal | HDMI |
| Set Contents | Transmitter x 1, receiver x 1, USB cable for power supply (about 70 cm x 2), HDMI extension cable (about 10 cm x 2), instruction manual x 1 |
| Standard | HDMI Ver1.4,HDCP:HDCP1.3 |
| Suitable Equipments | Video equipment, home game consoles, personal computers, etc. that are equipped with HDMI output terminals as standard Output devices: TVs, computer displays, projectors, etc. that are equipped with HDMI input terminals as standard |
| Supported Formats | PCM (audio) |
| Supported Resolution | 1920x1080(1080p),1280x720(720p),720x576(576p),720x480(480p) |
| Temperature / Humidity Range for Storage | -10 to 60°C/5 to 90% (non-condensing) |
| Transmission distance (m) | Maximum 15 (no obstacles) *Varies depending on usage environment |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can wirelessly extend the HDMI signal up to 15m with full HD (1920 x 1080 dots) resolution. *1 You can immediately go wireless by simply connecting the video output device such as a computer or document camera equipped with HDMI to the transmitter and the LCD TV or projector to the receiver. The transmitter and receiver are already paired, so just connect them to start mutual linking. Troublesome settings such as software are unnecessary. Since it operates with USB power supply and does not have a power switch, the transmitter and receiver are connected wirelessly at the same time as power is supplied. It is ideal for wireless connections in environments where regular reboots are required or in environments where it is difficult to operate the switch. You can wirelessly extend high-quality audio signals as well as high-quality HDMI video signals. Technical standard conformity certification (TELEC certification) for use in Japan has been acquired. *1 Depends on usage environment. *2: The default screen of this product will be displayed on the TV/projector when the product is started or when the transceiver is not connected.
*This product has the ability to use up to 4 sets simultaneously in the same space (approximately 200m 2 ), but operating results vary greatly depending on the connected device and radio wave environment. Operation is not guaranteed if multiple sets are used simultaneously. * When using this product in adjacent rooms, it may not work properly if it is within the distance range where radio waves interfere. In that case, please stop using any of the products. *Since the transmitter and receiver of this product are paired individually, there is no interference with devices outside the pairing. * Operation with all devices is not guaranteed.
*This product has the ability to use up to 4 sets simultaneously in the same space (approximately 200m 2 ), but operating results vary greatly depending on the connected device and radio wave environment. Operation is not guaranteed if multiple sets are used simultaneously. * When using this product in adjacent rooms, it may not work properly if it is within the distance range where radio waves interfere. In that case, please stop using any of the products. *Since the transmitter and receiver of this product are paired individually, there is no interference with devices outside the pairing. * Operation with all devices is not guaranteed.
Feature
SpecificationVideo delay: Within 100 ms, Number of units to be added: Not possible, Number of units used in the same space: 4 sets Up to 4 sets within 200m2 (*Operation not guaranteed), Control between devices (CEC): Not supported
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
