SANWA SUPPLY Extender

Sebelum PPN:
Rp8.699.900
Spesifikasi
Dimensions (mm)W32xD83xH13
HDMI StandardHDMI1.4
InterfaceHDMI type A (19pin) male x 1
Operating EnvironmentDuring operation / 0-40 ° C Humidity 10% -80% or less (without condensation) During storage / -10-60 ° C Humidity 5% -90% or less (without condensation)
Power ConsumptionUp to 2.5W
Set ContentsTransmitter x 1, receiver x 1, USB cable for power supply (about 70 cm x 2), HDMI extension cable (about 10 cm x 2), instruction manual x 1
Supported Resolution1920x1080(1080p),1280x720(720p),720x576(576p),720x480(480p)
Transmission distanceMaximum 15m (no obstacles) * Depends on the usage environment.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI signals can be wirelessly extended up to 15m at full HD (1920 x 1080 pixels) resolution. *1 Simply connect the transmitter to a video output device such as a computer or document camera equipped with HDMI, and the LCD TV or projector to the receiver to make it wireless. The transmitter and receiver are already paired, so simply connect them to start a mutual link. No complicated settings such as software are required. Since it runs on USB power, it is ideal for conference systems and presentation environments using laptops and tablets. Up to 20 separately sold transmitters (single items) can be added with a simple pairing operation. Multiple HDMI devices can be switched with a single button to output wirelessly one after another. Equipped with a function to temporarily turn off the extended output display by operating the button on the transmitter. Equipped with a convenient function for when you do not want to display unnecessary information such as during a presentation. *2 High-quality HDMI image signals and high-quality audio signals can be wirelessly extended at the same time. It has been certified as conforming to technical standards (TELEC certification) for use in Japan. *1: Depends on the usage environment. *2: When the display is turned off, the default screen of this product will be displayed on the TV or projector.
Feature
Specification
HDCP: HDCP1.3 compatible Video delay: within 100ms Inter-device control: CEC not supported Frequency band used: 5.1GHz to 5.25GHz Weight: Approximately 27g Expansion number: Up to 20 units (for one receiver) Up to 20 transmitters can be added) Supported audio formats: PCM Number of transmitters used in the same space: 4 units Up to 4 sets within 200 square meters * Operation is not guaranteed.

Ulasan Produk

Tidak ada ulasan