SANWA SUPPLY Ethernet-compatible high-speed HDMI cable

Sebelum PPN:
Rp269.900 - Rp369.900
Spesifikasi
ColorBlack
Connector ShapeHDMI Type-A Male - HDMI Type-A Male
Conversion TypeMale - Male
FunctionARC compatible / HEC compatible / 3D compatible
PlugGold plate
ShieldingTriple shield
StandardHDMI standard HIGHSPEEDwithEthernet certification Wire standard UL20276
Supported Resolution4K2K compatible / Full HD (1080p) compatible
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect Blu-ray discs, DVDs, HDD recorders, computers, game consoles, etc. to devices such as TVs, display monitors, projectors, etc. Transmits video, audio, and network signals over a single cable. HDMI Ethernet Channel (HEC), Audio Return Channel (ARC), Full HD 3D video, and 4K x 2K resolution are supported, but equipment that supports each function is required. Compatible with 1080P full-spec high-definition signals. Compatible with high quality digital audio signals (multi-channel surround). Each pair of twisted pair cable and drain wire is treated with a sealed aluminum shield to protect important data from external noise. The cable is triple-shielded from the center of the cable (aluminum shield (twisted pair cable) → aluminum shield → high-density braided shield) to protect important data from noise. This OFC cable uses high-purity OFC (oxygen-free copper) wire material to suppress deterioration of image quality. We use gold-plated connector shells and pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging. Uses a compact connector measuring W20 x D24 x H11mm (resin cover), allowing you to keep the back of the device tidy.

Ulasan Produk

Tidak ada ulasan