audio-technica Environmentally friendly earphone microphone that uses recycled plastic for the main body

Sebelum PPN:
Rp599.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Earphone shapeCanal type
Included AccessoriesEarpiece (XS, S, M, L)
Mass (g)About 4 (excluding code)
Maximum Input (mW)40
Playback Frequency Band (Hz)20~23000
PlugDIA3.5mm gold-plated stereo 4-pole mini plug (L type)
Sound Pressure Level (dB)Output: 102 / mW
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
50% recycled plastic is used in the earphone body and controller. Environmentally friendly PCR (Post-Consumer Resin) plastic is used as raw material. By adopting paper ties, cotton paper, etc., we have reduced the use of plastic materials by more than 90% compared to conventional manufacturer product packaging. Hands-free calling that allows both hands to be used freely. Through smartphones, PCs and tablets, you can talk with just earphones. A built-in high-quality microphone ensures crystal-clear communication during calls and meetings. You can intuitively operate calls and music playback. When answering calls or playing music, you can operate directly without looking at your hands. The in-line controller with built-in microphone allows you to answer/end calls and play/pause music and videos. High-quality sound playback on smartphones, tablets, PCs and games. Equipped with high sound quality Φ10mm driver and dedicated base duct. Despite being a small earphone, it reproduces clear and sharp bass. You can enjoy the usual music, videos, calls and games with more powerful sound. Closed type that does not leak sound. When commuting to work or school, you can reduce the sound leakage that you are worried about when listening on a train or bus. Comes with 4 sizes of antibacterial silicon earpieces XS, S, M, and L. Not only can you adjust the fit to suit your ears, but it also suppresses the growth of certain bacteria (E.coli, Staphylococcus aureus, etc.), so you can always use it cleanly. Grooved wave cord that prevents the cord from tangling. Considering the ease of everyday use, we have adopted grooved processing that prevents the earphone cord from getting tangled. 4 color variations. A minimal design with a sustainable concept that minimizes decoration and is environmentally friendly by making use of recycled plastic. The matte finish gives your ears a casual look.

Ulasan Produk

Tidak ada ulasan