SANWA SUPPLY Enhanced Category 5 Stranded LAN Cable

Sebelum PPN:
Rp119.900 - Rp1.099.900
Spesifikasi
CableStandard
ConnectorYes
Connector ShapeWith RJ-45 slim connector (high-performance alternate method)
Data Transfer Rate1000
Logarithm (P)4
Number of Cores8 cores
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingUTP cable
StandardCAT5
StructureTwisted wire (stranded wire)
Suitable ModelsCompatible with ADSL modem / FTTH / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection
Transmission Band (MHz)100
Transmission Speed (Gbps)1
TypeSlim connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a "strand wire" specification that is softer and easier to handle than a single wire. It achieves a transmission speed of 1000Mbps (1Gbps) and a transmission band of 100MHz. This product complies with the RoHS Directive.

Ulasan Produk

Tidak ada ulasan