SANWA SUPPLY Enhanced Category 5 single-wire LAN cable

Sebelum PPN:
Rp119.900 - Rp1.899.900
Spesifikasi
Applicable Transmission BandEnhanced category 5 (1000BASE-T), category 5 (100BASE-TX), category 3 (10BASE-T)
CableStandard
Connector ShapeWith RJ-45 slim connector (high-performance alternate method)
Data Transfer Rate1000
Logarithm (P)4
Number of Cores8 cores
ShieldingUTP cable
StandardCAT5e
StructureSingle wire
Suitable ModelsCompatible with ADSL modem / CATV modem / FTTH / digital TV / hard disk recorder (model with RJ-45 port) / INS64 (30m or less)
Terminal ConnectionStraight connection
Transmission Band (MHz)100
Transmission Speed (Gbps)1
TypeSlim connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A LAN cable that conforms to Enhanced Category 5 (CAT5e).
A LAN cable with "single wire" specifications that enables stable communication.
It uses a "high-performance alternate" type connector that suppresses noise interference.

Ulasan Produk

Tidak ada ulasan