SANWA SUPPLY electric fan

Sebelum PPN:
Rp929.900
Spesifikasi
Air Volume Adjustment4 steps
Continuous Operation TimeApproximately 2 to 7 hours * Depends on the strength of the air volume.
Dimensions (mm)W141.5xD67xH258
InstallationAttached to square / cylindrical columns
Power SupplyLithium-ion battery (3.7V / 2000mAh)
Rated InputDC5V
Recharging TimeApproximately 4 hours * Depends on the usage environment.
Set ContentsMain unit, microUSB cable for charging, instruction manual / warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This small fan can be clamped to cart handles, poles, etc. It can be attached to cylindrical or square pillars with a width of 15 to 50 mm. It has a built-in lithium-ion battery and can be recharged and reused. The fan has four levels of airflow speed adjustment to suit your needs, location, and preferences. It can be used for approximately 2 to 7 hours on a full charge. *The operating time varies depending on the airflow speed. A charging cable is included, so it can be charged by connecting it to a USB charger or mobile battery. It has an LED that indicates the charging status.
Feature
Specification
Clamp compatible size: Square / cylindrical support from 15 to 50 mm Fan rotation diameter: Approx. 89 mm Weight: Approx. 293.2 g

Ulasan Produk

Tidak ada ulasan