SANWA SUPPLY EDID retainer_for DisplayPort

Sebelum PPN:
Rp1.999.900
Spesifikasi
ColorBlack
Conform toDevice-to-device control (CEC)
Connector 1DisplayPort
Connector 2DisplayPort
Connector ShapeDisplayPort (male) to DisplayPort (female)
Conversion TypeMale-female
Female MountingDisplayPort
InterfaceFor input: DisplayPort male x 1 For output: DisplayPort female x 1
Male MountingDisplayPort
Maximum Resolution7680x4320/30Hz
Operating Humidity (%)0 to 85 No condensation
Operating Temperature (°C)0 to 50
Power Consumption (W)0.33(3.3V 0.1A)
Set ContentsBody x 1, instruction manual
Suitable EquipmentsA computer equipped with a DisplayPort output terminal as standard
Temperature / Humidity Range for Storage-20 to 80°C, 0 to 90% non-condensing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can learn the EDID information of displays with DisplayPort input, and by installing it between connected devices, the display information can be recognized with high accuracy. In complex connection environments consisting of multiple devices, this product can be connected to the DisplayPort output side of a computer, and by recognizing the EDID information of the DisplayPort display that has been learned in advance, smooth video output is possible. (Operation is not guaranteed in all environments.) You can efficiently learn/save EDID information from a connected DisplayPort display with the touch of a button. 8K/30Hz compatible, HDCP2.2 compatible

Ulasan Produk

Tidak ada ulasan