SANWA SUPPLY EDID retainer

Sebelum PPN:
Rp1.499.900
Spesifikasi
HDMI StandardHDMI Ver2.0b
Input SignalDDC signal: 5V
InterfaceFor input: HDMI type A (19PIN) male x 1, for output: HDMI type A (19PIN) female x 1
Maximum Power Consumption (W)0.17
Maximum Resolution4096x2160/60Hz
Operating Humidity (%)0 to 85 (no condensation)
Operating Temperature (°C)0 to 50
Set ContentsMain unit x 1, instruction manual HDR: compatible
Suitable EquipmentsVideo equipment, home game consoles, personal computers, and output devices that are equipped with HDMI output terminals as standard: TVs, computer displays, HDMI equipment, etc. that are equipped with HDMI input terminals as standard
Supported FormatsAudio: Dolby Digital 2/5.1ch, Dolby Digital Plus2/5.1/7.1ch, Dolby TrueHD 2/5.1/7.1ch, DTS5.1ch, DTS HD Master Audio, LPCM2/5.1/7.1ch
Temperature / Humidity Range for Storage-20 to 80°C, 0 to 90% non-condensing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The EDID information of the display can be learned, and by installing it between the connected devices, the display information can be recognized with high accuracy.
Smooth video output is possible by connecting this product to the HDMI source side in a complex connection environment consisting of multiple device configurations and recognizing the EDID information of the display that has been trained in advance. (Operation is not guaranteed in all environments)
Efficiently learn/store EDID information from a connected HDMI display at the touch of a button.
4K/60Hz compatible, HDCP2.2 compatible
Feature
Specification
HDCP: HDCP1.4, HDCP2.2, Control between devices (CEC): Supported

Ulasan Produk

Tidak ada ulasan