SANWA SUPPLY Ecology telephone cable

Sebelum PPN:
Rp159.900 - Rp379.900
Spesifikasi
Cable6 pole 4 core specification
ColorWhite
ConnectorRJ11 modular plug-RJ11 modular plug
Plug ShapeRJ-11 (modular plug) x 2
StandardCompliant with NTT terminal connection
Thickness (mm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a telephone line to a computer with a built-in modem, a modem, a fax machine, a telephone, etc.
Uses a polyolefin material that does not generate harmful dioxins even when burned.
The thickness is about 1.0mm (1.1mm), so you can wire neatly under the carpet or in the gap of the door.
It is light and not bulky, so it is convenient to carry.
It can also be used to connect an ISDN line to a DSU or TA with a built-in DSU.
One of the plugs on both ends is installed upside down in accordance with the NTT terminal connection.
* Cannot be used for 6-pole 4-core devices that are not compliant with NTT terminal wiring.
* When connecting or disconnecting the cable, press the tab of the plug. Pulling the cable strongly may cause disconnection.
* Do not fix the cable with staples or nails.
* If there is noise or the sound is interrupted when you move the cable, there is a possibility of disconnection. Discontinue use and replace with a new one.
* This product is for indoor use.
Feature
Specification
6 poles 4 cores (6 poles 2 cores can be used)

Ulasan Produk

Tidak ada ulasan