SANWA SUPPLY Eco RS-232C cable

Sebelum PPN:
Rp339.900 - Rp359.900
Spesifikasi
Cable Length (m)2
ColorGray
ShieldingDouble shield
Terminal ConnectionCross connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects the main unit such as a personal computer to an RS-232C device. Incineration-friendly products Environmentally friendly cables that use non-PVC cables and connectors that do not generate harmful substances when incinerated.
A sealed aluminum shield is applied to the inside of the copper high-density braided shield material, making it a cable that is not easily affected by low- to high-frequency noise.
The inside of the mold connector is hardened with a resin mold and the entire surface is shielded to prevent external interference, is less susceptible to noise, and has excellent vibration and impact resistance.
Gold-plated to prevent rust and signal deterioration due to aging. Lead-free solder, which contains almost no lead, is used to fix the core wire of the cable to the pins inside the connector.
Feature
Specification
Mold, gold-plated pins

Ulasan Produk

Tidak ada ulasan