SANWA SUPPLY Eco RS-232C Cable

Sebelum PPN:
Rp289.900 - Rp389.900
Spesifikasi
Connector 1D-sub 9 pin
Connector 2D-sub 9 pin
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 9-pin female inch screw (4-40)
Conversion TypeFemale - Female
Dimensions, Width W x Depth D x Height H (mm)Approximately 33.7 x 31 x 16
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardNon-UL standard
Suitable ModelsModels with D-sub 9pin serial (RS-232C) ports of each company's DOS / V personal computer / NEC PC98-NX series. * For details, see the interface list on the manufacturer's site.
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a DOS / V personal computer to a peripheral device (DCE) such as a modem / TA (terminal adapter) or a switch (SW-CP21SP, etc.).
We use non-PVC cable (cable wire) and non-PVC connector (resin molded part of connector cover) that do not generate harmful substances when incinerated.
Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances.
Since the package is simplified, the amount of dust after use can be reduced and the unpacking work is easy.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
* The cable length affects the TA connection, so use a cable within 2 m.

Ulasan Produk

Tidak ada ulasan