Spesifikasi
| Connector 1 | D-sub 9 pin |
|---|---|
| Connector 2 | D-sub 9 pin |
| Connector Shape | D-sub 9-pin female inch screw (4-40) - D-sub 9-pin female inch screw (4-40) |
| Conversion Type | Female - Female |
| Dimensions, Width W x Depth D x Height H (mm) | Approximately 33.7 x 31 x 16 |
| Plug | Gold plate |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shielding | Double shield |
| Suitable Models | Models with D-sub 9pin serial (RS-232C) ports of each company's DOS / V personal computer / NEC PC98-NX series. * For details, see the interface list on the manufacturer's site. |
| Terminal Connection | Cross connection for interlink |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a serial cross cable for interlink.
A cable for connecting the serial ports (D-Sub 9pin) of a DOS / V personal computer and transferring data.
It supports "cable connection" of Windows and "interlink" of PC DOS 6.1 or later.
Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. (As of August 1, 2005)
We use non-PVC cable (cable wire) and non-PVC connector (resin molded part of connector cover) that do not generate harmful substances when incinerated.
Since the package is simplified, dust after use can be reduced and unpacking work is easy. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
A cable for connecting the serial ports (D-Sub 9pin) of a DOS / V personal computer and transferring data.
It supports "cable connection" of Windows and "interlink" of PC DOS 6.1 or later.
Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. (As of August 1, 2005)
We use non-PVC cable (cable wire) and non-PVC connector (resin molded part of connector cover) that do not generate harmful substances when incinerated.
Since the package is simplified, dust after use can be reduced and unpacking work is easy. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
