SANWA SUPPLY Eco RS-232C cable

Sebelum PPN:
Rp379.900 - Rp439.900
Spesifikasi
Connector 1D-sub 9 pin
Connector 2D-sub 9 pin
Connector ShapeD-sub 9-pin female inch screw (4-40) - D-sub 9-pin male inch nut (4-40)
Conversion TypeFemale - Male
Dimensions, Width W x Depth D x Height H (mm)Approximately 33.7 x 31 x 16
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardNon-UL standard
Suitable ModelsVarious RS-232C cables (models with a D-sub 9pin female connector) Models with a D-sub 9pin serial (RS-232C) port of each company's DOS / V personal computer / NEC PC98-NX series. * For details, see the interface list on the manufacturer's site.
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cable that extends the RS-232C cable (D-sub 9pin).
Based on the "RoHS Directive" enforced in the EU (European Union), this product limits specific hazardous substances. (As of August 1, 2005)
We use non-PVC cable (cable wire) and non-PVC connector (resin molded part of connector cover) that do not generate harmful substances when incinerated.
Since the package is simplified, dust after use can be reduced and unpacking work is easy. A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material. It protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
* Inch nuts cannot be removed.

Ulasan Produk

Tidak ada ulasan