Green House Easy smartphone stabilizer with LED light

Sebelum PPN:
Rp1.999.900
Spesifikasi
BatteryLithium-ion battery 3.7V 500mAh
BluetoothVer.5.2
Included AccessoriesDedicated storage bag, dedicated charging cable (approx. 30 cm), instruction manual/warranty card
Mass (g)About 270
Maximum Length (mm)700
Operating Humidity (%)10 to 70 (no condensation)
Operating Temperature5°C~40°C
Operating TimeAbout 3 hours
Outer Dimensions (mm)W61xD75x H210~700
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recharging TimeAbout 3 hours 30 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy smartphone stabilizer with LED light. Keeps your smartphone horizontal to reduce camera shake and capture smooth footage.
The LED light that can be used for backlighting and selfies comes in three colors: daylight, warm white, and incandescent. The brightness can be adjusted in three levels, so you can use it according to the situation.
It comes with a detachable remote control, so you can conveniently operate it at your fingertips.
It can also stand on its own and be used as a tripod.
Feature
Specification
*LED light battery: Lithium-ion battery 3.7V 600mAh*LED light charging time: Approximately 5 hours*LED light input: (USB Type-C) 5V/135mA*LED light operating time: Approximately 3 hours*Compatible smartphones: Thickness: 6-12mm, width: 47-90mm, weight: up to 300g*Communication range: Approximately 10m

Ulasan Produk

Tidak ada ulasan