audio-technica Earphone for Lightning
#Grup produk P113481008
Spesifikasi
| Cable Length (m) | Approximately 1.2 (Y type) *The length of the left and right cords is the same |
|---|---|
| Earphone shape | Canal type |
| Included Accessories | Earpiece (XS, S, M, L) |
| Mass (g) | Approximately 6 (excluding code) |
| Maximum Input (mW) | 100 |
| Playback Frequency Band (Hz) | 5~30000 |
| Plug | Lightning |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Sound Pressure Level (dB) | Output: 105/mW |
| Type | Dynamic type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Watch movies and games with powerful bass sound. Lightning dedicated earphones that can be used immediately after connecting. Equipped with a newly designed SOLID BASS HD driver The unique Relieve Pressure structure (PAT.P) optimizes the sound pressure inside the housing, enabling clearer low-range expression than ever before. In addition, you can enjoy a rich sound field expression by increasing the driving force and braking force of the driver with a high-precision designed magnetic circuit. Especially when watching videos and playing games, you can be deeply immersed in the world of content. Compact design that won't get tired for a long time Adopts a small and lightweight design that is light and easy to fit. It is designed to be easy on the ears even during long meetings and game play. Good sound for web conferences and calls with friends Built-in high-quality microphone You can answer/end calls with the remote control through an iPhone or iPad with a Lightning connector. Easy to play and adjust volume A remote control with a microphone in the middle of the cord allows you to play/pause music/videos/forward/backward/volume adjustment. You can operate it intuitively with your ear while looking at the screen of the device. Accessible to Siri Using the operation button and calling through the microphone, it supports daily actions such as reading out messages and notifications, and route guidance. No charging required, can be used with multiple Apple devices Can be connected to all Apple devices such as iPhone, iPad, and iPod touch with Lightning connector. Stress-free video viewing and gameplay can be connected directly to the terminal, so there is no interruption or delay in sound. Therefore, it is ideal not only for watching videos, but also for playing games where the timing of hearing sounds is important. Cord design that is easy to handle Even in a bag or pocket, the cord is difficult to get tangled and easy to store, so you can carry the earphones without feeling stress. Antibacterial treated earpieces that can be used cleanly Silicone earpieces with antibacterial treatment are included in 4 sizes: XS, S, M, L. Not only can you adjust the fit that fits your ears, but it also suppresses the growth of certain bacteria, so you can always use it cleanly. Closed type that is hard to leak sound When commuting to work or school, you can reduce the sound leak that you are worried about when listening on a train or bus.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
