audio-technica Dynamic vocal microphone

Sebelum PPN:
Rp809.900
Spesifikasi
Cable Length (m)3.0(DIA5.5mm)
ConnectorCanon XLRM type
DirectivityUnidirectional
FinishSilver
Frequency Characteristic100~10,000Hz
Included AccessoriesMicrophone cable
Mass (g)About 120 (main unit only)
Output Impedance (ohm)600 imbalance
Overall Length (mm)105
PlugDIA6.3mm standard / DIA3.5mm mini gold-plated 2-pole 2-way
Sound Pressure Sensitivity (dB)-55±4
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Professional cannon type connector.
The compact size and easy-to-hold metal die-cast body is ideal for karaoke.
Φ6.3mm standard / Φ3.5mm mini 2-way plug.
Compact and lightweight body weighing only 120g.
Reliable gold-plated plug.
* Cannot be used with plug-in power microphone input terminals such as computers and video cameras.

Ulasan Produk

Tidak ada ulasan