Spesifikasi
| AS ONE Part Number | 64-0908-59 |
|---|---|
| Cable Length (m) | 2 |
| Color | White (connector) |
| Connector Shape | DVI 24-pin (DVI-D) male inch screw (4-40) - DVI 29-pin (DVI-I) female inch nut (4-40) |
| Conversion Type | Male-female |
| Ferrite Core | Yes |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shielding | Triple shield |
| Standard | PC99 |
| Suitable Models | (PC) Each company DOS / V PC / DVI-I (29pin) / DVI-D (24pin) connector model (display) Each company DVI display / DVI-I (29pin) / DVI-D (24pin) connector Display (cable) DVI-I (29pin) / DVI-D (24pin) DVI cable with male connector |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cable is used to extend a DVI cable with a DVI-I (29pin) / DVI-D (24pin) connector by 2m. (For single link mode)
* Cannot be used in DVI dual link mode / analog mode.
From the center of the cable, "aluminum shield-> aluminum shield-> braided shield" is applied to triple shield processing to protect important data from noise. (TMDS signal line only)
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time. (TMDS signal line only)
Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
Gold-plated to prevent rust and signal deterioration due to aging.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
A PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals. Peripheral devices can be easily and definitely connected simply by connecting connectors of the same color as the interface (connector) of the PC.
* Cannot be used in DVI dual link mode / analog mode.
From the center of the cable, "aluminum shield-> aluminum shield-> braided shield" is applied to triple shield processing to protect important data from noise. (TMDS signal line only)
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time. (TMDS signal line only)
Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
Gold-plated to prevent rust and signal deterioration due to aging.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
A PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals. Peripheral devices can be easily and definitely connected simply by connecting connectors of the same color as the interface (connector) of the PC.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
