SANWA SUPPLY DVI extension cable

Sebelum PPN:
Rp889.900
Spesifikasi
AS ONE Part Number64-0866-61
Cable Length (m)2
ColorWhite (connector)
Connector ShapeDVI 24-pin male (DVI-D) inch screw (4-40) - DVI 24-pin male (DVI-D) inch screw (4-40)
Conversion TypeMale-female
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
StandardPC99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable is used to extend a dual-link compatible DVI cable by 2 m.
It has a triple shield (TMDS signal line only) structure.
From the center of the cable, "aluminum shield-> aluminum shield-> braided shield" is applied to triple shield processing to protect important data from noise.
Twisted pair cable (TMDS signal line only).
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
The double ferrite core is adopted.
Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
Uses gold-plated pins.
It is gold-plated so that it is resistant to rust and there is no concern about signal deterioration due to aging.
Uses a molded connector.
The inside is hardened with a resin mold, and the entire surface is shielded. It prevents external interference, has perfect noise countermeasures, and has excellent vibration and impact resistance.
A PC99 cable that is easy to connect.
The PC99 standard is a PC standard created jointly by intel and Microsoft, and it is recommended to color-code the connector in order to connect the PC and peripheral devices correctly. Since this product is a PC99 standard compatible cable, you can easily and surely connect peripheral devices simply by connecting connectors of the same color as the interface (connector) of the PC.
It is a RoHS directive compliant product.
* Cannot be used in analog mode.
* To use the dual link mode, both the computer and the display must be compatible with the dual link mode.
* Please use within 5m together with the extension cable.

Ulasan Produk

Tidak ada ulasan