Sebelum PPN:
Rp4.499.900 - Rp7.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector 1 | DVI 24-pin |
| Connector 2 | DIN 14 pin |
| Connector Shape | DVI 24-pin male (DVI-D) inch screw (4-40) - DIN 14-pin male / DVI 24-pin male (DVI-D) inch screw (4-40) - DIN 14-pin female |
| Conversion Type | Male - Male / Male - Female |
| Shielding | Triple shield |
| Standard | UL20276 (wire material) |
| Suitable Models | (PC) PCs of each company Models with DVI-I (29pin) / DVI-D (24pin) connectors (Displays) DVI displays of each company (Displays / LCD projectors with DVI-I (29pin) / DVI-D (24pin) connectors / liquid crystal television) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that connects a computer with a DVI (29pin or 24pin) connector to a digital liquid crystal display with a DVI (29pin or 24pin) connector.
For single link mode.
Cable for construction wiring.
It is a set of two cables that can be relayed with a removable DIN connector (diameter 20 mm) so that it can be easily passed through the pipe.
A cable for long-distance transmission.
A large-diameter cable with a cable outer diameter of 9.8 mm is used to reduce signal loss even for long-distance transmission of 10 m.
It has a triple shield structure. (TMDS signal line only)
From the center of the cable, "aluminum shield-> aluminum shield-> braided shield" is applied to triple shield processing to protect important data from noise.
It is a twisted pair cable. (TMDS signal line only)
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Uses gold-plated pins.
Gold-plated to resist rust and prevent signal deterioration due to aging.
* Cannot be used in dual link mode or analog mode.
* Even if you use a conversion adapter, you cannot connect to a mini D-sub 15pin device.
For single link mode.
Cable for construction wiring.
It is a set of two cables that can be relayed with a removable DIN connector (diameter 20 mm) so that it can be easily passed through the pipe.
A cable for long-distance transmission.
A large-diameter cable with a cable outer diameter of 9.8 mm is used to reduce signal loss even for long-distance transmission of 10 m.
It has a triple shield structure. (TMDS signal line only)
From the center of the cable, "aluminum shield-> aluminum shield-> braided shield" is applied to triple shield processing to protect important data from noise.
It is a twisted pair cable. (TMDS signal line only)
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
Uses gold-plated pins.
Gold-plated to resist rust and prevent signal deterioration due to aging.
* Cannot be used in dual link mode or analog mode.
* Even if you use a conversion adapter, you cannot connect to a mini D-sub 15pin device.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
