SANWA SUPPLY DVI cable

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number64-0908-58
Cable Length (m)5
ColorWhite (connector)
Connector 1DVI-D 24 pin
Connector 2DVI-D 24 pin
Connector ShapeDVI 24-pin (DVI-D) male inch screw (4-40) - DVI 24-pin (DVI-D) male inch screw (4-40)
Conversion TypeMale - Male
Ferrite Core○
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
StandardPC99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a computer that supports DVI dual link to a display.
From the center of the cable, "aluminum shield-> aluminum shield-> braided shield" is applied to triple shield processing to protect important data from noise. (TMDS signal line only)
A twisted pair wire that is resistant to noise is used by twisting two core wires at a time. (TMDS signal line only)
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
A PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.

Ulasan Produk

Tidak ada ulasan