Spesifikasi
| Color | White (connector) |
|---|---|
| Connector 1 | DVI 24-pin |
| Connector 2 | DVI 24-pin |
| Connector Shape | DVI 24-pin male (DVI-D) inch screw (4-40) - DVI 24-pin male (DVI-D) inch screw (4-40) |
| Conversion Type | Male - Male |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shielding | Triple shield |
| Standard | PC99 |
| Suitable Models | (Personal computer) Personal computer of each company Model with DVI-I (29pin) / DVI-D (24pin) connector (Display) DVI display of each company Model with DVI-I (29pin) / DVI-D (24pin) connector |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A cable that connects a computer with a DVI (29pin or 24pin) connector to a display with a DVI (29pin or 24pin) connector.
For single link mode.
It has a triple shield (TMDS signal line only) structure. From the center of the cable, "aluminum shield-> aluminum shield-> braided shield" is applied to triple shield processing to protect important data from noise.
Twisted pair cable (TMDS signal line only). A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
The double ferrite core is adopted. Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
Uses gold-plated pins. It is gold-plated so that it is resistant to rust and there is no concern about signal deterioration due to aging.
The inside is hardened with a resin mold, and the entire surface is shielded. It prevents external interference, has perfect noise countermeasures, and has excellent vibration and impact resistance.
The PC99 standard is a PC standard created jointly by intel and Microsoft, and it is recommended to color-code the connector in order to connect the PC and peripheral devices correctly. Since this product is a PC99 standard compatible cable, you can easily and surely connect peripheral devices simply by connecting connectors of the same color as the interface (connector) of the PC.
RoHS directive compliant product
* Cannot be used in dual link mode or analog mode.
For single link mode.
It has a triple shield (TMDS signal line only) structure. From the center of the cable, "aluminum shield-> aluminum shield-> braided shield" is applied to triple shield processing to protect important data from noise.
Twisted pair cable (TMDS signal line only). A twisted pair wire that is resistant to noise is used by twisting two core wires at a time.
The double ferrite core is adopted. Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
Uses gold-plated pins. It is gold-plated so that it is resistant to rust and there is no concern about signal deterioration due to aging.
The inside is hardened with a resin mold, and the entire surface is shielded. It prevents external interference, has perfect noise countermeasures, and has excellent vibration and impact resistance.
The PC99 standard is a PC standard created jointly by intel and Microsoft, and it is recommended to color-code the connector in order to connect the PC and peripheral devices correctly. Since this product is a PC99 standard compatible cable, you can easily and surely connect peripheral devices simply by connecting connectors of the same color as the interface (connector) of the PC.
RoHS directive compliant product
* Cannot be used in dual link mode or analog mode.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
