SANWA SUPPLY DVI adapter

Sebelum PPN:
Rp869.900
Spesifikasi
AS ONE Part Number64-0892-64
Connector ShapeDVI 29 pin (DVI-I) female inch nut (4-40) - DVI 29 pin (DVI-I) female inch nut (4-40)
Conversion TypeFemale - Female
Female MountingDVI-I (29 pin) x 2
Suitable CableDVI cable with DVI male connector
Suitable Models(Cable) DVI cable with DVI male connector

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an adapter that converts VI29pin male connector/DVI24pin male connector to DVI29pin female connector. Used when relaying two DVI cables. (Please use within a range where the total length of the two cables is within 5m) Uses gold-plated connector shells and pins (contacts) that are resistant to rust and reduce the risk of signal deterioration due to aging. RF block. Adopts a die-cast metal cover that is resistant to noise. Supports DVI single link mode. (Does not support DVI dual link mode) Supports DVI analog mode. It is not possible to convert DVI-D to DVI-I or convert DVI single link mode to DVI dual link mode.
* DVI-D cannot be converted to DVI-D, and DVI single link mode cannot be converted to DVI dull link mode.

Ulasan Produk

Tidak ada ulasan