SANWA SUPPLY DisplayPort-HDMI conversion optical fiber cable

Sebelum PPN:
Rp4.899.900 - Rp6.299.900
Spesifikasi
Cablefiber optic cable
Connector ShapeDisplayPort connector male - HDMI plug (HDMI connector male) * HDMI type A connector male
Resolution[DisplayPort] 3840 x 2160 (4K/60Hz compatible), 4096 x 2160/60Hz
StandardDisplayPort Ver 1.2/HDMI 2.0
Supported ResolutionMaximum 3840 x 2160 (4K/60Hz compatible) / 4096 x 2160/60Hz *The main unit and display must all support the same resolution.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 10m long optical fiber cable used to connect a computer with DisplayPort and a display, TV, projector, etc. with an HDMI interface. You can output video and audio from a computer with DisplayPort to a display, TV, projector, etc. that has an HDMI input terminal. If you have a device that supports 4K output, you can output high-definition 4K content to a large-screen TV or display that supports 4K. Supports maximum resolution 4K/60Hz. * An environment that supports 4K / 60Hz is required for the main unit, display, playback application, content, etc. Installation such as drivers is not required. Just plug it in and it's ready to use. Models that support audio output from DisplayPort support audio input from the HDMI input terminal of a TV or display.
Feature
Specification
DisplayPort Destination Connector: HDMI, DisplayPort Directionality: Yes

Ulasan Produk

Tidak ada ulasan