SANWA SUPPLY DisplayPort to VGA Adapter

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (cm)20
Connector ShapeDisplayPort male to Mini D-sub (HD) 15-pin female (active type)
Conversion TypeMale-female
Female MountingVGA (Mini D-Sub (HD) 15-pin)
Male MountingDisplayPort
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported Resolution1920 x 1200, 1920 x 1080, 1600 x 1200 [Common specifications]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a cable-integrated conversion adapter that converts the DisplayPort connector (female) installed on your computer into a VGA connector (female).
*The DisplayPort connector on the display monitor cannot be converted to a VGA connector (mini D-sub (HD) 15-pin).
The integrated short cable makes it easy to handle and allows connection without interfering with other interfaces.
The cable is triple shielded with aluminum shield (twisted pair cable) → aluminum shield → high-density braided shield to prevent noise interference.
Gold-plated pins are used, which are resistant to rust and have less signal degradation over time.
We use lead-free solder that contains almost no lead, which is a cause of environmental pollution such as soil and groundwater.

Ulasan Produk

Tidak ada ulasan