SANWA SUPPLY DisplayPort to DVI conversion adapter

Sebelum PPN:
Rp1.399.900
Spesifikasi
Connector ShapeDVI Male to DisplayPort Female
Current ConsumptionAbout 100mA
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution(For MD) 4K
ShieldingTriple shield (cable part)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can convert DVI signals to DisplayPort signals and output video to a display with a DisplayPort input.
It supports 4K (3840 x 2160)/30Hz resolution and can convert high-definition DVI signals to DisplayPort signals.
The integrated USB power cable eliminates the need for an AC power supply. *This product requires power via the integrated USB A cable (USB port of 5V 500mA or higher). *Does not support DVI analog mode. *Does not support DVI dual link mode. *Does not support audio output. *Operation is not guaranteed with all devices.
* Any PC equipped with a DVI output terminal and USB port *DVI analog mode is not supported.
*DVI dual link mode is not supported.
*Displays and projectors from various manufacturers *Models with DisplayPort.
*Cables and displays that support each resolution are required.
*A computer with DisplayPort output cannot be connected to a display or TV with a DVI input terminal.
*It may not work properly depending on the environment and equipment.
*Operation is not guaranteed on all devices.
Feature
Specification
Port Type: DVI Digital (Single Link) Male to USB A Male (Power Supply Only), DisplayPort Female, DisplayPort Female, Maximum Supported Resolution: 4K/30Hz, Maximum Display Resolution: 3840 x 2160/30Hz (Computer, projector, display, and connecting cable must support the same resolution). HDCP: HDCP 1.4, HDCP 2.2, DisplayPort Standard: Ver. 1.2, DVI Standard: Digital Single Link, Computer (Output) Side: DVI 24-pin/29-pin, Display (Display) Side: DisplayPort

Ulasan Produk

Tidak ada ulasan