Spesifikasi
| Cable Length (m) | Approx. 1 (including connector) |
|---|---|
| Connector Shape | DisplayPort male connector - DisplayPort male connector without retaining hook |
| Conversion Type | Male-male |
| Plug | Gold plate |
| Shielding | Triple shield |
| Standard | DisplayPort ver.2.1 VESA certified (DP80) |
| Suitable Models | <Computer> Various computer brands *Compatible with models with a DisplayPort output terminal. <Display> Various displays, TVs, projectors, etc. *Compatible with models with a DisplayPort input terminal. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DisplayPort standard version 2.1 DP80 cable (officially certified cable)
This is a DisplayPort cable that connects a DisplayPort-compatible computer to a display.
This DisplayPort ver. 2.1 certified cable supports DisplayPort ver. 2.1. It supports UHBR20, UHBR13.5, and UHBR10, supporting total bandwidths of up to 80 Gbps, 54 Gbps, and 40 Gbps. It enables high-resolution, high-refresh-rate image display. Display Stream Compression (DSC) may be required depending on the display specifications. It can also be used in DisplayPort ver. 2.0, 1.4, 1.3, and 1.2 environments.
HDR/DHDR (Dynamic-HDR) compatibility: It is possible to dynamically change brightness for each frame, making dark images appear darker and bright images appear brighter.
DSC compatible Compatible with DSC (Display Stream Compression) technology.
The connector does not have a hook to prevent it from coming loose, so it can be easily plugged in and unplugged even in environments where it is frequently plugged in and unplugged.
A single cable can transmit both video and audio. Supports up to 32 channels and 1536 kHz/24-bit audio streams. *Audio signal input and output is an optional feature, so compatible devices are required.
You can easily create a multi-display environment by daisy-chaining multiple displays or connecting them via a hub.
It supports HDCP2.3/1.4, which prevents illegal copying of content.
The cable is triple shielded from the center to protect important data from noise.The core wire is a composite coaxial cable that combines coaxial cable, twisted pair cable, and single wire.
We use gold-plated connector shells and pins (contacts), which are resistant to rust and have little risk of signal degradation due to aging.
This is a DisplayPort cable that connects a DisplayPort-compatible computer to a display.
This DisplayPort ver. 2.1 certified cable supports DisplayPort ver. 2.1. It supports UHBR20, UHBR13.5, and UHBR10, supporting total bandwidths of up to 80 Gbps, 54 Gbps, and 40 Gbps. It enables high-resolution, high-refresh-rate image display. Display Stream Compression (DSC) may be required depending on the display specifications. It can also be used in DisplayPort ver. 2.0, 1.4, 1.3, and 1.2 environments.
HDR/DHDR (Dynamic-HDR) compatibility: It is possible to dynamically change brightness for each frame, making dark images appear darker and bright images appear brighter.
DSC compatible Compatible with DSC (Display Stream Compression) technology.
The connector does not have a hook to prevent it from coming loose, so it can be easily plugged in and unplugged even in environments where it is frequently plugged in and unplugged.
A single cable can transmit both video and audio. Supports up to 32 channels and 1536 kHz/24-bit audio streams. *Audio signal input and output is an optional feature, so compatible devices are required.
You can easily create a multi-display environment by daisy-chaining multiple displays or connecting them via a hub.
It supports HDCP2.3/1.4, which prevents illegal copying of content.
The cable is triple shielded from the center to protect important data from noise.The core wire is a composite coaxial cable that combines coaxial cable, twisted pair cable, and single wire.
We use gold-plated connector shells and pins (contacts), which are resistant to rust and have little risk of signal degradation due to aging.
Feature
Specification*Wire material standard (UL): UL20276 *DisplayPort standard: Ver.2.1 *VESA certified DisplayPort Ver.2.1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
