SANWA SUPPLY DisplayPort cable Ver2.1 40Gbps transfer compatible

Sebelum PPN:
Rp619.900 - Rp959.900
Spesifikasi
Connector ShapeDisplayPort male connector - DisplayPort male connector without retaining hook
Conversion TypeMale-male
PlugGold plate
ShieldingTriple shield
StandardDisplayPort ver.2.1 VESA certified (DP40)
Suitable Models<Computer> Various computer brands *Compatible with models with a DisplayPort output terminal. <Display> Various displays, TVs, projectors, etc. *Compatible with models with a DisplayPort input terminal.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DisplayPort standard version 2.1 DP40 cable (officially certified cable)
This is a DisplayPort cable that connects a DisplayPort-compatible computer to a display.
DisplayPort ver.2.1 certified cable
It supports DisplayPort version 2.1 and supports transfer speeds of 54Gbps and 40Gbps with UHBR13.5 and UHBR10.
High resolution and high refresh rate image display is possible.
*Display Stream Compression (DSC) may be required depending on the screen display specifications.
*Not compatible with UHBR20.
*Can also be used in DisplayPort ver.2.0/1.4/1.3/1.2 environments.
HDR/DHDR (Dynamic-HDR) compatibility: It is possible to dynamically change brightness for each frame, making dark images appear darker and bright images appear brighter.
DSC compatible
Supports DSC (Display Stream Compression) technology.
The connector does not have a hook to prevent it from coming loose, so it can be easily plugged in and unplugged even in environments where it is frequently plugged in and unplugged.
Image and audio can be transmitted using a single cable.
Supports audio streams up to 32 channels, 1536 kHz/24-bit. *Audio signal input and output is an optional device function, so compatible devices are required.
You can easily create a multi-display environment by daisy-chaining multiple displays or connecting them via a hub.
It supports HDCP2.3/1.4, which prevents illegal copying of content.
The cable is triple shielded from the center to protect your important data from noise.It uses noise-resistant twisted pair wire with two core wires twisted together.
We use gold-plated connector shells and pins (contacts), which are resistant to rust and have little risk of signal degradation due to aging.
Feature
Specification
*Wire material standard (UL): UL20276 *DisplayPort standard: Ver.2.1 *VESA certified DisplayPort Ver.2.1

Ulasan Produk

Tidak ada ulasan