SANWA SUPPLY DisplayPort Cable

Sebelum PPN:
Rp3.299.900 - Rp4.099.900
Spesifikasi
CableWire rod standard (UL): UL20276, Standard: DisplayPort standard Ver.1.4 compliant + * Not certified
ColorBlack
Connector 1DisplayPort
Connector 2DisplayPort
Connector ShapeDisplayPort male-DisplayPort male
Conversion TypeMale - Male
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionMaximum 8K / 30Hz, 5K / 60Hz, 4K / 120Hz + * DSC compression + maximum 8K / 60Hz, 5K / 120Hz, 4K / 144Hz
Supported ResolutionMaximum 8K / 30Hz, 5K / 60Hz, 4K / 120Hz + * DSC compression + maximum 8K / 60Hz, 5K / 120Hz, 4K / 144Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a PC equipped with DisplayPort to a display. It is a cable compatible with DisplayPort standard Ver1..4. By adopting HBR3, it supports a total bandwidth of up to 32.4 Gbps (8.1 Gbps x 4 lanes), enabling high-resolution display of up to 8K / 60Hz (when DSC compressed) and 4K / 120Hz. HDR support Supports "High Dynamic Range" that can express the difference between light and dark more dynamically. Display Stream Compression (DSC) compatible It supports the DSC 1.2 standard of video compression technology. Image + audio can be transmitted with a single cable. Supports audio streams up to 32 channels and 1536 kHz / 24bit (Audio signal input / output is an optional function of the device, so compatible devices are required.) Multiple displays can be connected in a row or via a hub. You can easily build a multi-display environment by connecting with. It supports HDCP 2.2 / 1.4 to prevent unauthorized copying of content. Since it is compatible with lower standards, it can be used in environments such as DisplayPort Ver1.3 / 1.3 / 1.1 / 1.0. A twisted pair wire that is resistant to noise is used by twisting two core wires at a time. It uses a gold-plated connector shell and pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
DisplayPort ver.1.4 compatible ACTIVEt type DisplayPort cable. Compatible with HBR3 / 8K.

Ulasan Produk

Tidak ada ulasan