Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | DisplayPort male-DisplayPort male |
| Conversion Type | Male - Male |
| Plug | Gold plate |
| Standard | DisplayPortVer.1.4 certified product |
| Supported Resolution | Up to 8K / 60Hz and 4K / 120Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A DisplayPort cable that connects a display to a computer that supports DisplayPort.
Compatible with DisplayPort standard Ver.1.4. By adopting HBR3, it supports a total bandwidth of up to 32.4 Gbps, enabling high-resolution display of up to 8K / 60Hz and 4K / 120Hz.
It corresponds to "High Dynamic Range" that can express the difference between light and dark more dynamically.
Supports DisplayStream Compression (DSC). It supports the DSC 1.2 standard of video compression technology.
Image + audio can be transmitted with a single cable. It supports up to 32 channels and audio streams up to 1536kHz / 24bit.
* Audio signal input / output is an optional function of the device, so compatible devices are required.
You can easily create a multi-display environment by connecting multiple displays in a string or connecting them via a hub.
It supports HDCP 2.2 / 1.4 to prevent unauthorized copying of content.
Since it is compatible with lower standards, it can be used in environments such as DisplayPort Ver1.3 / 1.2 / 1.1 / 1.0.
A shielded twisted pair cable that protects important data from external noise by applying a sealed aluminum shield treatment to each pair of twisted pair cable and drain wire.
It uses a gold-plated connector shell that is resistant to rust and is less likely to cause signal deterioration due to aging.
* Stable operation * We recommend self-powered USB peripherals to be connected for recognition.
* This product does not support two-piece connection. Combined use with USB repeater cables made by other companies * Connection is not supported.
* Operation is not guaranteed for all USB devices.
* When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
* This product supports the USB3.1 Gen1 standard, but we do not guarantee the transfer speed of the USB3.1 Gen1 standard value (5 Gbps).
Compatible with DisplayPort standard Ver.1.4. By adopting HBR3, it supports a total bandwidth of up to 32.4 Gbps, enabling high-resolution display of up to 8K / 60Hz and 4K / 120Hz.
It corresponds to "High Dynamic Range" that can express the difference between light and dark more dynamically.
Supports DisplayStream Compression (DSC). It supports the DSC 1.2 standard of video compression technology.
Image + audio can be transmitted with a single cable. It supports up to 32 channels and audio streams up to 1536kHz / 24bit.
* Audio signal input / output is an optional function of the device, so compatible devices are required.
You can easily create a multi-display environment by connecting multiple displays in a string or connecting them via a hub.
It supports HDCP 2.2 / 1.4 to prevent unauthorized copying of content.
Since it is compatible with lower standards, it can be used in environments such as DisplayPort Ver1.3 / 1.2 / 1.1 / 1.0.
A shielded twisted pair cable that protects important data from external noise by applying a sealed aluminum shield treatment to each pair of twisted pair cable and drain wire.
It uses a gold-plated connector shell that is resistant to rust and is less likely to cause signal deterioration due to aging.
* Stable operation * We recommend self-powered USB peripherals to be connected for recognition.
* This product does not support two-piece connection. Combined use with USB repeater cables made by other companies * Connection is not supported.
* Operation is not guaranteed for all USB devices.
* When connecting a USB 2.0 / 1.1 standard product, please note that the maximum transfer speed will be the slower standard.
* This product supports the USB3.1 Gen1 standard, but we do not guarantee the transfer speed of the USB3.1 Gen1 standard value (5 Gbps).
Feature
SpecificationWire rod: UL2027634AWG
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
