Spesifikasi
| Data Rate | 8.1Gbps |
|---|---|
| Input Signal | DDC signal: 5V |
| Interface | For input: DisplayPort female x 3, For output: DisplayPort female x 1 |
| Maximum Power Consumption (W) | 1.2 |
| Number of Circuits | 3 x 1 DisplayPort Standard: DisplayPort 1.4 |
| Operating Humidity (%) | 80 or less (no condensation) |
| Operating Temperature (°C) | 0 to 50 |
| Set Contents | Remote control (battery included: CR2025) x 1, USB cable (for power supply) x 1, instruction manual / warranty card |
| Suitable Equipments | PC with DisplayPort output terminal as standard equipment, output device: PC display with DisplayPort input terminal as standard equipment |
| Switching Method | Body switching button, remote control, switching contents: DisplayPort input 3: DisplayPort output 1 |
| Temperature / Humidity Range for Storage | Temperature -20 to 60°C, Humidity 80% or less (no condensation) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a DisplayPort switch that can switch and output DisplayPort output (video/audio) from three computers to one DisplayPort-equipped display.
It supports resolutions up to 7680x4320 (8K/30Hz) and can output beautiful, high-definition DisplayPort signals. *1
Comes with a remote control so you can easily switch between them even when you are far away.
This is a fully manual switching type that can be switched using the button on the main unit, and does not switch automatically when starting or shutting down other DisplayPort devices. *2
All cables can be placed in the same direction for clean installation.
This product supports HDCP1.4 (High-bandwidth Digital Content Protection).
All DisplayPort terminals are gold-plated. Resistant to rust and prevents signal deterioration.
Compatible with Dolby True HD and DTS HD Master Audio. *1 Does not support HDR (high brightness). *2 Depending on the DisplayPort device, it may be necessary to recognize the display at startup. In that case, you will need to switch ports and then start the DisplayPort device. *3 We recommend connecting and using a USB power supply cable for stable operation. Although this product supports bus power operation, which operates using power supplied from the DisplayPort device, symptoms such as the screen becoming temporarily dark or the image cutting off may occur when starting the device, etc. In this case, this problem may be avoided by connecting the USB power supply cable and providing a stable power supply to this product. [About screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom caused by this product, but rather the time it takes for the DisplayPort device to recognize the display and start outputting video, and is due to the performance of the DisplayPort device. This product itself completes port switching the moment you press the switch button.
It supports resolutions up to 7680x4320 (8K/30Hz) and can output beautiful, high-definition DisplayPort signals. *1
Comes with a remote control so you can easily switch between them even when you are far away.
This is a fully manual switching type that can be switched using the button on the main unit, and does not switch automatically when starting or shutting down other DisplayPort devices. *2
All cables can be placed in the same direction for clean installation.
This product supports HDCP1.4 (High-bandwidth Digital Content Protection).
All DisplayPort terminals are gold-plated. Resistant to rust and prevents signal deterioration.
Compatible with Dolby True HD and DTS HD Master Audio. *1 Does not support HDR (high brightness). *2 Depending on the DisplayPort device, it may be necessary to recognize the display at startup. In that case, you will need to switch ports and then start the DisplayPort device. *3 We recommend connecting and using a USB power supply cable for stable operation. Although this product supports bus power operation, which operates using power supplied from the DisplayPort device, symptoms such as the screen becoming temporarily dark or the image cutting off may occur when starting the device, etc. In this case, this problem may be avoided by connecting the USB power supply cable and providing a stable power supply to this product. [About screen display time when switching] It usually takes about 3 to 5 seconds for the image to be displayed when switching ports. This is not a symptom caused by this product, but rather the time it takes for the DisplayPort device to recognize the display and start outputting video, and is due to the performance of the DisplayPort device. This product itself completes port switching the moment you press the switch button.
Feature
SpecificationPixel clock (maximum): 810MHz, HDCP: HDCP1.4, Control between devices (CEC): Not supported, Signal classification: DisplayPort
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
