Spesifikasi
| Adjustment function | Brightness adjustment |
|---|---|
| Brightness (cd/m²) | 250 |
| Contrast Ratio | 800:1 |
| Input Terminal | USB Type-C (DP Alternate) x2, Mini HDMI |
| LCD Panel | 15.6 type |
| Maximum Display Color | 16.77 million colors |
| Maximum Resolution | 1920x1080 (display) |
| Output Terminal | 3.5mm stereo mini jack x1 (microphone cannot be used) |
| Refresh Rate (Hz) | 60 |
| Response Speed | 30ms |
| Screen Technology | IPS |
| Set Contents | Product body, HDMI-miniHDMI cable (1.5m), Type C-Type C cable (1.2m), Type A-Type C cable (1.2m), storage case, instruction manual |
| Surface Treatment | Non-glossy |
| speaker | Yes, 1W x2 (stereo) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A mobile monitor that supports "DisplayPort Alternate Mode" and can be connected with a single USB Type-C cable.
The monitor is equipped with a touch function, allowing you to operate the screen by touch.
The monitor has a built-in stand, so it can stand on its own without a separate stand.
In addition to the "DisplayPort Alternate Mode" connection, it also supports standard HDMI connections. (Note: A separate power supply is required for HDMI connections.) Its Full HD (1920x1080) resolution is ideal for work, and its 15.6-inch size makes it convenient to carry around. It weighs just 670g, making it ideal for mobile work.
The monitor itself has a built-in speaker, so audio can be output without connecting a separate speaker.
The screen uses an IPS panel with a 170-degree horizontal viewing angle.
Compatible with VESA mounting standards. Can be attached to a 75mm screw pitch attachment. *Monitors are attached using two screws. *The screws included with the monitor attachment are too long and may damage the monitor, so please install with care. *This product does not include screws for the monitor attachment. *Compatible with M4*5mm screws. *Touchscreen operation requires that the connected device supports touchscreen operation on the external display. Also, the connected device and this product must be connected with the included Type-C to Type-C cable or Type-A to Type-C cable. *When outputting from a smartphone in "DisplayPort Alternate Mode," the monitor requires a separate power supply. *When connecting this product via Type-C, it cannot be used via a Type-C hub, Type-C docking station, or Type-C conversion adapter. HDMI connection is possible.
The monitor is equipped with a touch function, allowing you to operate the screen by touch.
The monitor has a built-in stand, so it can stand on its own without a separate stand.
In addition to the "DisplayPort Alternate Mode" connection, it also supports standard HDMI connections. (Note: A separate power supply is required for HDMI connections.) Its Full HD (1920x1080) resolution is ideal for work, and its 15.6-inch size makes it convenient to carry around. It weighs just 670g, making it ideal for mobile work.
The monitor itself has a built-in speaker, so audio can be output without connecting a separate speaker.
The screen uses an IPS panel with a 170-degree horizontal viewing angle.
Compatible with VESA mounting standards. Can be attached to a 75mm screw pitch attachment. *Monitors are attached using two screws. *The screws included with the monitor attachment are too long and may damage the monitor, so please install with care. *This product does not include screws for the monitor attachment. *Compatible with M4*5mm screws. *Touchscreen operation requires that the connected device supports touchscreen operation on the external display. Also, the connected device and this product must be connected with the included Type-C to Type-C cable or Type-A to Type-C cable. *When outputting from a smartphone in "DisplayPort Alternate Mode," the monitor requires a separate power supply. *When connecting this product via Type-C, it cannot be used via a Type-C hub, Type-C docking station, or Type-C conversion adapter. HDMI connection is possible.
Feature
SpecificationCamera type: Mobile display, Touch panel: Capacitive 10-point multi-touch, Display area: 344.16mm x 193.59mm, Viewing angle: Up/down 170 degrees, Left/right 170 degrees, Maximum power consumption: 15W
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
