SANWA SUPPLY Display cable

Sebelum PPN:
Rp329.900
Spesifikasi
AS ONE Part Number64-0908-64
Cable Length (m)0.75
ColorBlack (cable) / blue (HD15pin male) / black (HD15pin male)
Connector 1Mini D-sub 15 pin
Connector 2Mini D-sub 15 pin
Connector ShapeMini D-sub 15-pin male inch screw (4-40) - Mini D-sub 15-pin male inch screw (4-40)
Conversion TypeMale - Male
Ferrite Core○
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardPC99

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a cable for connecting the main body of each company's personal computer and the display.
Uses an ultra-thin slim cable with a cable outer diameter of 4.5 mm and a compact connector (about 40% more compact than the conventional volume). Cable routing or the back of connected devices is refreshing.
A composite coaxial cable that uses a 75Ω coaxial cable for R, G, and B video signals. It is a high-quality cable that is resistant to noise and has extremely low signal loss, so image deterioration is extremely low even in high-resolution modes.
Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
A PC99 cable based on the PC standard created jointly by Intel and Microsoft. The connectors are color-coded to properly connect your computer to peripherals.
Lead-free solder, which contains almost no lead, is used to fix the core wire of the cable to the pins inside the connector.

Ulasan Produk

Tidak ada ulasan