SANWA SUPPLY Display cable

Sebelum PPN:
Rp389.900 - Rp1.399.900
Spesifikasi
ColorBlack (PC connector is blue)
Connector 1Mini D-sub 15 pin
Connector 2Mini D-sub 15 pin
Connector ShapeMini D-sub 15-pin male (inch screw 4-40) (Blue) - Mini D-sub 15-pin male (inch screw 4-40)
Conversion TypeMale - Male
Ferrite Core○
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardPC99
Suitable ModelsPersonal computer / PC of each company * However / A model with a mini D-sub 15pin (HD15pin / 3WAY15pin) port. / Display / Analog RGB display (VGA display) / LCD projector / LCD TV * However / Models with a mini D-sub 15pin (HD15pin / 3WAY15pin) port.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-thin display cable, mini D-sub 15pin analog RGB (VGA) cable. 0.75m. The back of the connection device or the routing of the cable is refreshing. A ferrite core that absorbs high-frequency noise is attached to both ends of the cable. A double-shielded cable with a sealed aluminum shield inside a high-density copper braided shield material, protecting important data from most noise from low to high frequencies. This product complies with the RoHS Directive.
Feature
Specification
Composite coaxial/molded connector/gold-plated pins

Ulasan Produk

Tidak ada ulasan