Spesifikasi
| Color | Connector (PC side) / Blue / Cable / Black |
|---|---|
| Connector 1 | Mini D-sub 15 pin |
| Connector 2 | Mini D-sub 15 pin |
| Connector Shape | Mini D-sub 15 (HD) Pin Male Inch Screw (4-40) - Mini D-sub (HD) 15 Pin Male Inch Screw (4-40) |
| Conversion Type | Male - Male |
| Ferrite Core | ○ |
| Plug | Gold plate |
| Shielding | Double shield |
| Standard | PC99 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses an ultra-thin slim cable with a cable outer diameter of 4.5 mm and a compact connector (about 40% more compact than the conventional volume). Cable routing or the back of connected devices is refreshing.
A composite coaxial cable that uses a 75Ω coaxial cable for R, G, and B video signals. It is a high-quality cable that is resistant to noise and has extremely low signal loss, so image deterioration is extremely low even in high-resolution modes.
Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
It is gold-plated so that it is resistant to rust and there is no concern about signal deterioration due to aging.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low frequencies to wide areas. A flexible cable with a small diameter and excellent flexibility protects the internal core wire from impact and vibration.
The inside is hardened with a resin mold, and the entire surface is shielded. It prevents external interference, has perfect noise countermeasures, and has excellent vibration and impact resistance.
The PC99 standard is a PC standard created jointly by Intel and Microsoft, and it is recommended to color-code the connector in order to connect the PC and peripheral devices correctly. Since this product is a PC99 standard compatible cable, you can easily and surely connect peripheral devices simply by connecting connectors of the same color as the interface (connector) of the PC.
A simple plastic bag type package that does not generate toxic gas even if most of the lead is incinerated for the process of fixing the core wire of the cable to the pin inside the connector.
For connecting the PC and display
* Since a small diameter cable is used, it is not suitable for extension use or use with a switch.
* When selecting a cable, check the application and the number of pins before selecting.
* This product is for indoor use.
A composite coaxial cable that uses a 75Ω coaxial cable for R, G, and B video signals. It is a high-quality cable that is resistant to noise and has extremely low signal loss, so image deterioration is extremely low even in high-resolution modes.
Ferrite cores that absorb high-frequency noise are mounted on both ends of the cable.
It is gold-plated so that it is resistant to rust and there is no concern about signal deterioration due to aging.
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low frequencies to wide areas. A flexible cable with a small diameter and excellent flexibility protects the internal core wire from impact and vibration.
The inside is hardened with a resin mold, and the entire surface is shielded. It prevents external interference, has perfect noise countermeasures, and has excellent vibration and impact resistance.
The PC99 standard is a PC standard created jointly by Intel and Microsoft, and it is recommended to color-code the connector in order to connect the PC and peripheral devices correctly. Since this product is a PC99 standard compatible cable, you can easily and surely connect peripheral devices simply by connecting connectors of the same color as the interface (connector) of the PC.
A simple plastic bag type package that does not generate toxic gas even if most of the lead is incinerated for the process of fixing the core wire of the cable to the pin inside the connector.
For connecting the PC and display
* Since a small diameter cable is used, it is not suitable for extension use or use with a switch.
* When selecting a cable, check the application and the number of pins before selecting.
* This product is for indoor use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
