audio-technica Digital wireless microphone

Sebelum PPN:
Rp7.999.900
Spesifikasi
AntennaBuilt-in antenna (diversity)
Communication DistanceApprox. 50 m (when there is no jamming signal at the time of sight)
Continuous Operating TimeApproximately 11 hours (when using AA alkaline batteries), approximately 10 hours (when using AA nickel metal hydride batteries)
Current Consumption (mA)150
DirectivityUnidirectional (hyper cardioid)
Frequency Characteristic100~10000Hz
Frequency Used (MHz)1895.616~1902.528
Included AccessoriesPouch, microphone holder (AT8456a)
Mass (g)245 (excluding batteries)
Operating Temperature Range (°C)5 to 45
Outer Dimensions (mm)DIA54x240
Power SupplyAA alkaline batteries x 2 or AA nickel metal hydride batteries x 2
TypeDynamic type
Wireless Communication System1.9GHz DECT compliant method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An easy-to-use handheld type that uses a 1.9GHz band DECT compliant method with less radio wave interference.

Ulasan Produk

Tidak ada ulasan