audio-technica Digital wireless amplifier system

Sebelum PPN:
Rp27.999.900
Spesifikasi
AntennaBuilt-in antenna (diversity)
Communication DistanceApprox. 50 m (when there is no jamming signal at the time of sight)
Continuous Operating Time[Microphone] Approximately 11 hours (when using AA alkaline batteries), approximately 10 hours (when using AA nickel metal hydride batteries)
Current Consumption (mA)150
Dimensions, H x W x D (mm)422.5 x 277 x 271.6 (when the handle is stored)
Distortion Factor (%)Rated 2 or less
Frequency Characteristic100~10000Hz
Included AccessoriesPouch, AC adapter (AD-SM1238LO), DIA3.5mm stereo mini cable (L-shaped straight plug)
Mass (g)245 (excluding batteries)
Mass (kg)About 6.5
Maximum Output Power (W)18
Operating Temperature Range (°C)5 to 45
Outer Dimensions (mm)DIA54x240
Playback Frequency (Hz)110~20000
Power Consumption (W)27 (at the time of an Output power)
Power Supply[Amplifier] DC12V (using the included AC adapter), [Microphone] AA alkaline batteries x 2 or AA NiMH batteries x 2
S/N Ratio65 dB or more (external input terminal)
Sound Pressure Level (dB)Up to 108 (JEITA)
TypeDynamic type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a 1.9GHz band digital system with less radio wave interference.
High output model that can use two wireless microphones.
* ATW-SP1920 / MIC is ATW-SP1920 with wireless microphone ATW-T190MIC attached. Batteries and microphone holders are sold separately for the included wireless microphone.
* Do not connect the radio. There may be noise in the radio sound.
Feature
Specification
Enclosure model: bass reflex (phase inversion type), speaker unit: DIA20cm corn type full range, DIA2.5cm dome shape tweeter

Ulasan Produk

Tidak ada ulasan