SANWA SUPPLY Digital camera cable

Sebelum PPN:
Rp339.900
Spesifikasi
AS ONE Part Number64-0849-04
Cable Length (m)2
Connector ShapeD-sub 9pin female inch screw (4-40)-2.5mm diameter ultra-small stereo mini plug
StandardUL2725 (cable)
Suitable Model[Digital camera] KXL-600A-N/N1 *For compatible models, see the digital camera cable compatibility table on the manufacturer's website.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that connects a Panasonic digital camera to a DOS / V personal computer.
It conforms to the genuine Panasonic cable "KXL-D42-N".
A double shielded cable with a sealed aluminum shield inside the copper high-density braided shield material protects important data from most noise from low to high frequencies.
Since the inside is hardened with a resin mold and the entire surface is shielded, external interference is prevented and noise countermeasures are perfect. It also has excellent vibration resistance and impact resistance.
Uses gold-plated pins (contacts) that are resistant to rust and are less likely to cause signal deterioration due to aging. (Female connector only)
It is equipped with a ferrite core that has the function of a noise filter that effectively absorbs the noise transmitted from the cable.

Ulasan Produk

Tidak ada ulasan