Artec [School teaching materials and educational toys] Desk and chair diorama set (wooden)

Sebelum PPN:
Rp249.900
Spesifikasi
Dimensions (mm)(Completion size desk) 120 x 90 x H105), (Chair) 65 x 70 x H100
Set ContentsDesk and chair diorama base (280 x 235 x 4.5 mm) x 1, air stylist core large (assembled, wire pre-assembled, with foot fittings) (total length 350 mm) x 1, base plate wooden (170 x 160 x 9 mm) ) x 1, AT Nendo L x 1, Name tag x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a set that you can make a diorama in the classroom. You can recreate the memorable "one frame, one scene in the classroom" for each student. Desks and chairs are pre-processed by Thomson and easy to assemble. If the works of all the students are collected, it will be a powerful collaborative work.
* The specifications of the clay package are subject to change. note that.
Feature
Specification
With AT Nendo L

Ulasan Produk

Tidak ada ulasan