SANWA SUPPLY Cylinder security for small security slots

Sebelum PPN:
Rp809.900
Spesifikasi
AS ONE Part Number64-0908-90
ColorWire: Silver
Diameter (mm)Cylinder part: Approximately 11.6
LockCylinder lock
Set ContentsBody x 1, Key x 2
Wire Length (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install in a small security slot, integrated, ultra-small cylinder type.
Since the lock and wire are integrated, it does not get in the way.
Since the cylinder is very small, the main body does not float when installing a laptop computer, making it ideal for thin housings.
Easy to put on and take off type that is ideal for people who move a lot.

Ulasan Produk

Tidak ada ulasan