SANWA SUPPLY Copy anti-counterfeiting paper

Sebelum PPN:
Rp259.900 - Rp499.900
Spesifikasi
Basis Weight (g/m²)68
Compatible InkPigments and dyes
Paper Thickness (mm)0.088±0.005
PrinterInkjet printer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Paper on which the word "copy" appears when copied. For original document management and copy forgery prevention. Features When you copy something printed on this paper, the characters "copy" and "COPY" stand out on the copied material, making it clear that you have copied it. Ideal for use with documents that you want to prevent copying, such as in-house documents and confidential documents that you want to keep the originals under control. In addition, it can prevent counterfeiting of tickets and coupons, so it is also ideal for use in items that you want to prevent counterfeiting. The paper itself has a blue color, and the characters "copy" and "COPY" that stand out when copying this paper are included as a background pattern. It is a paper that can be used for multiple purposes without choosing a printer. It can be used with inkjet printers, color laser/monochrome laser printers, color copiers, and monochrome copiers. *It is not suitable for printing applications centered on photographic images with an inkjet printer. Also, it is not compatible with ultra-high-speed color/monochrome laser printers and ultra-high-speed copiers. *It also supports pigment-based inks such as Epson printer PM-4000PX, PX-G920/V600/V500, CC-600PX. However, bleeding may occur depending on the printed content.
*This paper is not a paper that can completely prevent or prevent copying, such as making the copied document invisible. The letters "copy" and "COPY" just appear on the copied side. Depending on the settings of some copiers, copiers, and the content of printing, characters may not stand out when copying.
Feature
Specification
Paper Quality Mark_Surface: matt, print side mark: one side

Ulasan Produk

Tidak ada ulasan