SANWA SUPPLY Cooler pad_for laptop_stand type

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (cm)About 55
Current Consumption (mA)450
Dimensions, Width W x Depth D x Height H (mm)240 x 222 x 46, Fan: 108 x 108 x 17
Fan Speed (rpm)Maximum 1000 (speed adjustable)
Mass (g)930
Maximum Air Flow (cfm)21.6
Maximum Load (kg)3
Noise Level18dBA
Set ContentsMain unit, USB cable, hex wrench, instruction manual
USB Port Number1 port

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This aluminum fan-equipped laptop cooler stand is equipped with two hinges, allowing you to adjust the angle and height, and can also rotate 360°. Made of aluminum with excellent heat dissipation. The cooling effect is greatly improved by installing a fan. Uses a quiet fan with a diameter of 10 cm. The fan noise is almost unnoticeable. The fan speed is up to 1000 RPM. The air volume can be adjusted steplessly with the dial on the back. One port is for powering this product and can be powered from a laptop. The other port can be used to connect a USB memory stick, mouse, etc. By placing a laptop on the stand and using it, your line of sight is raised when using it, your posture is corrected, and the strain on your body from long hours of desk work is reduced. It is also extremely effective as a stand for a gaming laptop that generates a lot of heat. The hinge structure allows you to freely adjust the angle and height steplessly, so you can use it at the optimal angle according to your usage environment. In addition to laptops, it can also be used as an iPad stand or projector stand.

Ulasan Produk

Tidak ada ulasan