SANWA SUPPLY cooler pad

Sebelum PPN:
Rp939.900
Spesifikasi
Cable Length (m)0.5
Cable Length (mm)50±10
Dimensions, Width W x Depth D x Height H (mm)350 x 255 x 26, 160 x 160 x 18 (fan)
Mass (g)650
Noise Level (dB(A))32
PortRelay USB: 1 port * Power can be supplied from the USB-AC charger, but the USB hub function cannot be used.
Rated CapacityDC5V/300mA
Rotation Speed (rpm)900 (fan)
Set ContentsUSB cable x 1
Suitable Size10.1 inch wide/12.1 inch wide/13.3 inch wide/14.1 inch wide/15.6 inch wide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
16cm large fan for super strong cooling. It has a simple design with an aluminum body that has a high heat dissipation effect. It has a FAN control that can adjust the air volume. 6 levels with height adjustment function. Since it has a USB port for relay, it can be used without crushing the USB port of a laptop computer. Comes with a stopper to prevent the device from falling.
Feature
Specification
Fan quantity: 1 piece

Ulasan Produk

Tidak ada ulasan

Halaman Terkait